Crouse Hinds (Eaton) TB35 ICG Series 5 Die Cast Type TB Conduit Outlet Body with Cover/Gasket, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Series 5 Die Cast Type TB Conduit Outlet Body with Cover/Gasket, 1 in. - TB35 ICG
+ / - Hover over image to Zoom
Other Views

    Series 5 Die Cast Type TB Conduit Outlet Body with Cover/Gasket, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TB35 ICG
    SKU: 25258239
    $32.43
    Checking Pricing
         
    Brand or Series:Series 5
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TB35 ICG
    • Application Rigid/IMC/EMT Conduit
    • Type TB
    • UNSPSC 39131708
    • Brand or Series Series 5
    Product Overview:
    1 Rgd TB Cond Body, Integral Cover & Gasket AL
    1 RGD TB COND BODY, INTEGRAL COVER & GSK AL