Bussmann (Eaton) TB300-20 TB300 Series Double Row Terminal Block, 30A, 600V, Black, 20-Pole | Graybar Store
     
Bussmann (Eaton) - TB300 Series Double Row Terminal Block, 30A, 600V, Black, 20-Pole - TB300-20
+ / - Hover over image to Zoom
Other Views

    TB300 Series Double Row Terminal Block, 30A, 600V, Black, 20-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TB300-20
    SKU: 89034667
    $13.71
    Checking Pricing
         
    Additional Features:Double Row, Barrier
    Amperage Rating:30 Amp
    Color:Black
    Length:12.24 in.
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TB300-20
    • Color Black
    • UNSPSC 39121624
    • Additional Features Double Row, Barrier
    • Amperage Rating 30 Amp
    • Length 12.24 in.
    • Materials Molded Thermoplastic Base, Tin Plated Brass Terminal, Zinc Plated Steel Philslot Screw
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30AMP 600V 20PL DBL ROW TERM BLCK