Bussmann (Eaton) TB200HB-20 TB200HB Series Double Row Terminal Block, 30A, 600V, Black, 20-Pole | Graybar Store
     
Bussmann (Eaton) - TB200HB Series Double Row Terminal Block, 30A, 600V, Black, 20-Pole - TB200HB-20
+ / - Hover over image to Zoom
Other Views

    TB200HB Series Double Row Terminal Block, 30A, 600V, Black, 20-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TB200HB-20
    SKU: 22122557
    $11.35
    Checking Pricing
         
    Additional Features:Double Row, High Barrier
    Amperage Rating:30 Amp
    Color:Black
    Length:9.50 in.
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TB200HB-20
    • Color Black
    • UNSPSC 39121624
    • Additional Features Double Row, High Barrier
    • Amperage Rating 30 Amp
    • Length 9.50 in.
    • Materials Molded Thermoplastic Base, Tin Plated Brass Terminal, Zinc Plated Steel Philslot Screw
    • Voltage Rating 600 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30AMP 600V 20PL DBL ROW TERM BLCK