Bussmann (Eaton) TB200-08 TB200 Series Double Row Terminal Block, 30A, 300V, Black, 8-Pole | Graybar Store
     
Bussmann (Eaton) - TB200 Series Double Row Terminal Block, 30A, 300V, Black, 8-Pole - TB200-08
+ / - Hover over image to Zoom
Other Views

    TB200 Series Double Row Terminal Block, 30A, 300V, Black, 8-Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: TB200-08
    SKU: 89034672
    $4.12
    Checking Pricing
         
    Additional Features:Double Row, Standard Barrier
    Amperage Rating:30 Amp
    Color:Black
    Length:4.25 in.
    Voltage Rating:300 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # TB200-08
    • Color Black
    • UNSPSC 39121624
    • Additional Features Double Row, Standard Barrier
    • Amperage Rating 30 Amp
    • Length 4.25 in.
    • Materials Molded Thermoplastic Base, Tin Plated Brass Terminal, Zinc Plated Steel Philslot Screw
    • Voltage Rating 300 V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 300V Double Row 0.437" Pitch 8 Position Terminal Strip