Thomas and Betts TB17-TB Style TB Conduit Body, 1/2 in. | Graybar Store
Thomas and Betts - Style TB Conduit Body, 1/2 in. - TB17-TB
+ / - Hover over image to Zoom
Other Views

    Style TB Conduit Body, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: TB17-TB
    SKU: 25013240
    $15.85
    Checking Pricing
         
    Color / Finish:Zinc Plated with Epoxy Powder Coat
    Form:Form 7
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TB17-TB
    • UNSPSC 39131708
    • Color / Finish Zinc Plated with Epoxy Powder Coat
    • Form Form 7
    Product Overview:
    1/2 Inch Form 7 (TB) Conduit Body, Body Material Grey Iron with Zinc Plating and Baked on Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit
    Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors.