Crouse Hinds (Eaton) TB100M CG Type TB Conduit Body w/ Cover and Gasket, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Type TB Conduit Body w/ Cover and Gasket, 1 in. - TB100M CG
+ / - Hover over image to Zoom
Other Views

    Type TB Conduit Body w/ Cover and Gasket, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TB100M CG
    SKU: 25159081
    $71.91
    Checking Pricing
         
    Color / Finish:Electrogalvanized With Aluminum Acrylic Painted
    Form:Form 5
    Length:7.05 in.
    Height:2.65 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TB100M CG
    • Application Rigid/IMC Conduit
    • Type TB
    • UNSPSC 39131708
    • Color / Finish Electrogalvanized With Aluminum Acrylic Painted
    • Form Form 5
    • Height 2.65 in.
    • Length 7.05 in.
    • Materials Malleable Iron
    • SKU Spec Sheet
      TB100M CG Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1 Eg Mi TB Conduit Body With Gasket
    1 EG MI TB CONDUIT BODY WITH GASKET