Thomas and Betts T&B® Liquid Tight Strain Relief Cord Connector, Malleable Iron, 45° | Graybar Store
     
Thomas and Betts - T&B® Liquid Tight Strain Relief Cord Connector, Malleable Iron, 45°
+ / - Hover over image to Zoom
Other Views

    T&B® Liquid Tight Strain Relief Cord Connector, Malleable Iron, 45°

    Manufacturer: Thomas and Betts
         

    Suitable for use in hazardous locations where general purpose equipment is specifically permitted by NEC 501-4(b).

    • Manufacturer Thomas and Betts
    • Bend (Degree) 45
    • Materials Malleable Iron
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Size
    Additional Features
    Color
    Standard
    Price
    2204
    88263678
    0.5 to 0.625 in.
    88263678
    $20.29 / EA
    SKU
    88263678
    Size
    0.5 to 0.625 in.
    Additional Features
    88263678
    Color
    Standard
    $20.29 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2202
    88263676
    0.375 to 0.5 in.
    88263676
    Metallic
    UL E13938, CSA
    $12.27 / EA
    SKU
    88263676
    Size
    0.375 to 0.5 in.
    Additional Features
    88263676
    Color
    Metallic
    Standard
    UL E13938, CSA
    $12.27 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    2203
    88263677
    0.45 to 0.56 in.
    88263677
    Metallic
    UL E13938, CSA
    $11.60 / EA
    SKU
    88263677
    Size
    0.45 to 0.56 in.
    Additional Features
    88263677
    Color
    Metallic
    Standard
    UL E13938, CSA
    $11.60 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock