Thomas and Betts 1277AL T&B® Aluminum 3/4 in. 1 Hole Rigid/IMC Conduit Strap With 1/4 in. Screw Hole | Graybar Store
     
Thomas and Betts - T&B® Aluminum 3/4 in. 1 Hole Rigid/IMC Conduit Strap With 1/4 in. Screw Hole - 1277AL
+ / - Hover over image to Zoom
Other Views

    T&B® Aluminum 3/4 in. 1 Hole Rigid/IMC Conduit Strap With 1/4 in. Screw Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: 1277AL
    SKU: 88263246
    $1.96
    Checking Pricing
         
    Trade Size (Inches):3/4
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 1277AL
    • UNSPSC 31151901
    • Materials Aluminum
    • Trade Size (Inches) 3/4
    • Use With Rigid/IMC Conduit
    • SKU Spec Sheet
      1277AL Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Aluminum 3/4 in. 1 hole rigid/IMC pipe strap with 1/4 in. screw hole.
    Thomas & Betts conduit strap is used to support and securely fasten rigid/IMC conduit to the supporting surface. High reinforcing ribs on each side increase strength and reduce weight. Designed to fit snugly.