Burndy UC32R TAPIT™ Parallel Clamp - Type UCG-R | Graybar Store
Burndy - TAPIT™ Parallel Clamp - Type UCG-R - UC32R
+ / - Hover over image to Zoom
Other Views

    TAPIT™ Parallel Clamp - Type UCG-R

    Manufacturer: Burndy
    Manufacturer #: UC32R
    SKU: 88048383
    $18.49
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # UC32R
    • UNSPSC 39121427
    Product Overview:
    Parallel Clamp for all combinations of copper, aluminum, ACSR, 6201 and 5005.
    Clamp, Aluminum Alloy Body, Galvanized Steel Bolt, Square Shank Bolt, One Wrench Installation, Conductor Material ALUMINUM/Copper/ACSR/6201/5005, 1/0 AWG Stranded (Aluminum/Copper, Groove A), 1/0 AWG (ACSR/6201/5005, Groove A), 6 AWG Solid (Aluminum/Copper, Groove B), 6 AWG (ACSR/6201/5005, Groove B) Minimum Run Conductor Size, 397.5 kcmil (Aluminum/Copper, Groove A), 336.4 kcmil (ACSR/6201/5005, Groove A), 2/0 AWG Stranded (Aluminum/Copper, Groove B), 1/0 AWG (ACSR/6201/5005, Groove B) Maximum Run Conductor Size, 1/0 AWG Stranded (Aluminum/Copper, Groove A), 1/0 AWG (ACSR/6201/5005, Groove A), 6 AWG Solid (Aluminum/Copper, Groove B), 6 AWG (ACSR/6201/5005, Groove B) Minimum Tap Conductor Size, 397.5 kcmil (Aluminum/Copper, Groove A), 336.4 kcmil (ACSR/6201/5005, Groove A), 2/0 AWG Stranded (Aluminum/Copper, Groove B), 1/0 AWG (ACSR/6201/5005, Groove B) Maximum Tap Conductor Size, UC-R Model