Klein Tools D310-6C Tapered Long-Nose Pliers | Graybar Store
     
Klein Tools - Tapered Long-Nose Pliers - D310-6C
+ / - Hover over image to Zoom
Other Views

    Tapered Long-Nose Pliers

    Manufacturer: Klein Tools
    Manufacturer #: D310-6C
    SKU: 88154122
    $34.32
    Checking Pricing
         
    Jaw Length (Inches):1-7/8
    Length:6-5/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # D310-6C
    • UNSPSC 27112134
    • Handle Color Yellow
    • Handle Material Plastic Dipped
    • Jaw Length (Inches) 1-7/8
    • Length 6-5/8 in.
    • Materials Steel
    • For Use With Confined Areas
    • SKU Spec Sheet
      D310-6C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tapered Long-Nose Pliers Is 6-5/8 Long.