Kichler Lighting 4T1100H30WH Tape Light | Graybar Store
Kichler Lighting - Tape Light - 4T1100H30WH
+ / - Hover over image to Zoom
Other Views

    Tape Light

    Manufacturer: Kichler Lighting
    Manufacturer #: 4T1100H30WH
    SKU: 25821317
    $731.19
    Checking Pricing
         
    Voltage Rating:12V
    Length:1200 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 4T1100H30WH
    • Lamp Type LED
    • Length 1200 in.
    • Voltage Rating 12V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tape Light, Lamp Type: LED, Length (Inches): 1200 in, Voltage Rating: 12 V