Leviton T5625-W Tamper Resistant Receptacle | Graybar Store
     
Leviton - Tamper Resistant Receptacle - T5625-W
+ / - Hover over image to Zoom
Other Views

    Tamper Resistant Receptacle

    Manufacturer: Leviton
    Manufacturer #: T5625-W
    SKU: 25167613
    $31.08
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125 V
    Color:White
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5625-W
    • Color White
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Grounded
    • Materials Thermoplastic
    • NEMA Rating NEMA 5-15R
    • Voltage Rating 125 V
    • SKU Spec Sheet
      T5625-W Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Decora® Combination Device, Rocker Switch/5 15R Receptacle, 15A, 120V, White