Hubbell Power Systems WP74900 Quazite® Standard Penta-Head Socket, Tamper Resistant, 1/2 in. D | Graybar Store
     
Hubbell Power Systems - Quazite® Standard Penta-Head Socket, Tamper Resistant, 1/2 in. D - WP74900
+ / - Hover over image to Zoom
Other Views

    Quazite® Standard Penta-Head Socket, Tamper Resistant, 1/2 in. D

    Manufacturer: Hubbell Power Systems
    Manufacturer #: WP74900
    SKU: 22001097
    $55.40
    Checking Pricing
         
    Depth (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # WP74900
    • Type Penta -Head
    • Brand Quazite®
    • Depth (Inches) 1/2 in.
    • Materials Alloy Steel
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Quazite® penta head socket is the only tool that can turn a penta head bolt. Socket is 2 inches long with a 1/2 inch diameter.