Hubbell Wiring Device - Kellems HBL6PS350A Non-Metallic Surge Power Strip | Graybar Store
     
Hubbell Wiring Device - Kellems - Non-Metallic Surge Power Strip - HBL6PS350A
+ / - Hover over image to Zoom
Other Views

    Non-Metallic Surge Power Strip

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL6PS350A
    SKU: 25269786
    $33.31
    Checking Pricing
         
    Watts:1875 W
    Color:White
    Dimensions:11.22 L x 2.36 W in
    Brand or Series:SpikeShield
    No. of Outlets:6 Outlet
    Length:11.22 in. L
    Amps:15A
    Voltage (Volts):125
    Cord Length (Feet):6 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL6PS350A
    • Color White
    • Dimensions 11.22 L x 2.36 W in
    • Voltage (Volts) 125
    • Application All Sensitive Electronics; Electronic Phone Systems; Entertainment Center; Flat Screen TV; Garage Door Openers; Invisible Fence Controllers; Kitchen
    • UNSPSC 39121610
    • Amps 15A
    • Brand or Series SpikeShield
    • Cord Length (Feet) 6 ft.
    • Length 11.22 in. L
    • No. of Outlets 6 Outlet
    • Watts 1875 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    SpikeShield® HBL Tamper-Resistant Non-Metallic Strips, Amps: 15 A, White, Dimensions: 11.22 L x 2.36 W in, No. of Outlets: 6