Pass and Seymour (Legrand) 3232-TRI TradeMaster® Thermoplastic 15A 125V 2P3W Tamper-Resistant Duplex Straight Blade Receptacle, Ivory | Graybar Store
     
Pass and Seymour (Legrand) - TradeMaster® Thermoplastic 15A 125V 2P3W Tamper-Resistant Duplex Straight Blade Receptacle, Ivory - 3232-TRI
+ / - Hover over image to Zoom
Other Views

    TradeMaster® Thermoplastic 15A 125V 2P3W Tamper-Resistant Duplex Straight Blade Receptacle, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 3232-TRI
    SKU: 25181367
    $1.85
    Checking Pricing
         
    NEMA Rating:NEMA 5-15R
    Amperage:15A
    Voltage Rating:125 V AC
    Color:Ivory
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 3232-TRI
    • Color Ivory
    • Amperage 15A
    • UNSPSC 39121406
    • Ground Grounding
    • Materials Thermoplastic
    Product Overview:
    TradeMaster Tamper-Resistant Duplex Receptacle, 125V AC, 15A, Ivory, NEMA 5-15R, Thermoplastic