RAB Lighting WPTF28 Tallpack HID Wallpack, Compact Fluorescent, Die Cast Aluminum, Bronze, 28W | Graybar Store
     
RAB Lighting - Tallpack HID Wallpack, Compact Fluorescent, Die Cast Aluminum, Bronze, 28W - WPTF28
+ / - Hover over image to Zoom
Other Views

    Tallpack HID Wallpack, Compact Fluorescent, Die Cast Aluminum, Bronze, 28W

    Manufacturer: RAB Lighting
    Manufacturer #: WPTF28
    SKU: 99871959
    $100.75
    Checking Pricing
         
    Additional Features:Heavy, Die Cast Aluminum Back Plate with Box Mounting Template; Photocell with Bypass Cap Included; Shades Work Great with
    Wattage:28 W
    Input Voltage:120 V
    Lumens:1600
    Rated Life (Hour):10000 hr
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # WPTF28
    • UNSPSC 39111600
    • Additional Features Heavy, Die Cast Aluminum Back Plate with Box Mounting Template; Photocell with Bypass Cap Included; Shades Work Great with
    • Input Voltage 120 V
    • Lumens 1600
    • Rated Life (Hour) 10000 hr
    • Wattage 28 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Talpack Fluorescent, Wattage: 28 W, Lamp Type: CFL, Input Voltage: 120 V, Lumens: 1600 Lumens