NSI Industries TA599 Heavy Duty Transformer, 40VA | Graybar Store
     
NSI Industries - Heavy Duty Transformer, 40VA - TA599
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Transformer, 40VA

    Manufacturer: NSI Industries
    Manufacturer #: TA599
    SKU: 89052437
    $39.05
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # TA599
    • UNSPSC 39121002
    Product Overview:
    Tork 120VAC Heavy Duty Transformer APPLICATIONS: Engineered to ensure long use for bells, buzzers and chimes. FEATURES: TYPE: Heavy Duty VOLTS-AMPS (VA): 40 PRIMARY VOLTAGE AC: 120 SECONDARY VOLTAGE AC: 24 Hz: 60 BRAND EQUIVALENT: Carlon DH915 Morris 78208