NSI Industries TA502 Tork Electric Door Switch, 125/250V | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
NSI Industries - Tork Electric Door Switch, 125/250V - TA502
+ / - Hover over image to Zoom
Other Views

    Tork Electric Door Switch, 125/250V

    Manufacturer: NSI Industries
    Manufacturer #: TA502
    SKU: 92091290
    $26.42
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # TA502
    • UNSPSC 39111700
    Product Overview:
    Tork Electric Door Switch APPLICATIONS: For unlocking or locking metal or wooden doors using low voltage wiring. For AC, use TA591 or TA592 transformer. FEATURES: For turning lights/signals on or off when doors are opened or closed. Ideal for closets, dark rooms, storage areas of walk-in refrigeration. Rust resistant steel case with 4 knockouts, antique brass plate. BOX DIMENSIONS: 1 1/4"W x 3 7/8"H x 2"D PLATE DIMENSIONS: 1 1/4"W x 4" DESCRIPTION: Light ON when door is open