GE Lighting GE232-MVPS-L T8 UltraStart® Programmed Start F32T8, Low BF, 2-Lamps | Graybar Store
     
GE Lighting - T8 UltraStart® Programmed Start F32T8, Low BF, 2-Lamps - GE232-MVPS-L
+ / - Hover over image to Zoom
Other Views

    T8 UltraStart® Programmed Start F32T8, Low BF, 2-Lamps

    Manufacturer: GE Lighting
    Manufacturer #: GE232-MVPS-L
    SKU: 25111406
    $31.94
    Checking Pricing
    Items sold in feet or each.
         
    No. of Lamps:2
    Input Voltage:120-277
    Ballast Factor:Low
    Alternate Manufacturer Part No.:96720
    Brand or Series:UltraStart®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE232-MVPS-L
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 96720
    • Ballast Factor Low
    • Ballast Technology Electronic
    • Brand or Series UltraStart®
    • Input Voltage 120-277
    • Lamp Type Fluorescent
    • No. of Lamps 2
    • Starting method Rapid Start
    • SKU Spec Sheet
      GE232-MVPS-L Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GE LFL UltraStart® electronic program/rapid start ballast for use with (2) T8 lamps.