GE Lighting GE232MAX90-V60 T8 UltraMax® Dimming Ballast, High BF, 1/2 Lamps, Variable | Graybar Store
     
GE Lighting - T8 UltraMax® Dimming Ballast, High BF, 1/2 Lamps, Variable - GE232MAX90-V60
+ / - Hover over image to Zoom
Other Views

    T8 UltraMax® Dimming Ballast, High BF, 1/2 Lamps, Variable

    Manufacturer: GE Lighting
    Manufacturer #: GE232MAX90-V60
    SKU: 25261200
    $41.93
    Checking Pricing
    Items sold in feet or each.
         
    No. of Lamps:1 or 2
    Ballast Factor:High
    Alternate Manufacturer Part No.:73234
    Input Voltage:120/277
    Additional Features:Variable 0-10V 100 to 60 Percent
    Brand or Series:UltraMax
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE232MAX90-V60
    • UNSPSC 39101901
    • Additional Features Variable 0-10V 100 to 60 Percent
    • Alternate Manufacturer Part No. 73234
    • Ballast Factor High
    • Brand or Series UltraMax
    • Input Voltage 120/277
    • Lamp Type Fluorescent
    • No. of Lamps 1 or 2
    • SKU Spec Sheet
      GE232MAX90-V60 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GE LFL UltraMax® load shed 0-10V dimming electronic dimming ballast for use with 1 or 2 T8 lamps.