GE Lighting F17T8/SP35/ECO 45743-Ecolux® Starcoat® Fluorescent Lamp, T8, G13 Base, 24 in., 17W, 3500K | Graybar Store
Message Dialog
Display Update Message
17271
99564428
[
{
"catentry_id" : "39146",
"Attributes" : {
"Wattage_17":"9"
,
"Rated Life (Hour)_30000":"31"
,
"Initial/Mean Lumens_1325/1260":"32"
,
"Color Temperature (Kelvin)_3500":"33"
,
"Alternate Manufacturer Part No._45743":"34"
},
"DescriptiveAttributes" : {
"SAP Transportation Group_0001":"1"
,
"SAP Dealer Code Material Group 5_0":"2"
,
"SAP Breakable Oversized Indicator_B":"3"
,
"SAP UNSPSC_39101605":"4"
,
"Base Type_Medium Bi-Pin (G13)":"5"
,
"Brand_Ecolux Starcoat":"6"
,
"Bulb Shape_T8":"7"
,
"Length (Inch)_24":"8"
,
"SAP Delivery Unit_1":"10"
,
"Commerce SAP Alternate UOM_PK":"11"
,
"Commerce SAP Alternate UOM Qty_24":"12"
,
"Item Group_Fluorescent Lamp":"13"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/ge-lighting-f17t8-sp35-eco-99564428-spec-sheet-sku-spec-sheet/a69bc42bb3b3e718f72912718b034d2d-251274.pdf":"14"
,
"SAP Material Type_ZSTD":"15"
,
"SAP POA_02":"16"
,
"SAP GTIN_043168457439":"17"
,
"SAP ECCN_EAR99":"18"
,
"SAP Country of Origin_US - USA":"19"
,
"SAP Country Name_USA":"20"
,
"SAP Country Code_US":"21"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"22"
,
"CFP_NO":"23"
,
"SAP Price Unit B_1":"24"
,
"SAP Price Unit A_1":"25"
,
"SAP Price Column L_30.12":"26"
,
"SAP Price Column B_21.79":"27"
,
"SAP Price Column A_24.15":"28"
,
"SAP Unit_EA":"29"
,
"SAP Price Unit L_1":"30"
},
}
]
45743-Ecolux® Starcoat® Fluorescent Lamp, T8, G13 Base, 24 in., 17W, 3500K
Manufacturer:
GE Lighting
Manufacturer #:
F17T8/SP35/ECO
SKU:
99564428
Checking Pricing
Wattage:17
Rated Life (Hour):30000
Initial/Mean Lumens:1325/1260
Color Temperature (Kelvin):3500
Alternate Manufacturer Part No.:45743
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
GE Lighting
Manufacturer #
F17T8/SP35/ECO
UNSPSC
39101605
Alternate Manufacturer Part No.
45743
Base Type
Medium Bi-Pin (G13)
Brand
Ecolux Starcoat
Bulb Shape
T8
Color Temperature (Kelvin)
3500
Initial/Mean Lumens
1325/1260
Length (Inch)
24
Rated Life (Hour)
30000
Wattage
17
SKU Spec Sheet
F17T8/SP35/ECO Spec Sheet
ECCN
EAR99
Country of Origin
US - USA
Product Overview:
Ecolux® Starcoat® 17W T8 linear fluorescent lamp with G13 base, color temperature 3500K, 30000 rated life hours, initial/mean lumens 1325/1260 for full wattage applications.
The characteristics of fluorescent lamps vary widely according to lamp type but they generally have the following advantages:
Low Operating Costs
Efficient fluorescent lamps can cost significantly less to operate over their lifetime than incandescent lamps. Long life
Life ratings for fluorescent lamps range from 36,000 to 55,000 hours based on the industry standard of 3 burning hours per start. Flexibility
Fluorescent lamps area available in a wide range of sizes, shapes, performance and wattage ratings