GE Lighting GE332MAXP-H-ULTRA T8 Multivolt-High-Efficiency, UltraMax® Instant Start | Graybar Store
     
GE Lighting - T8 Multivolt-High-Efficiency, UltraMax® Instant Start - GE332MAXP-H-ULTRA
+ / - Hover over image to Zoom
Other Views

    T8 Multivolt-High-Efficiency, UltraMax® Instant Start

    Manufacturer: GE Lighting
    Manufacturer #: GE332MAXP-H-ULTRA
    SKU: 25261207
    $33.32
    Checking Pricing
    Items sold in feet or each.
         
    No. of Lamps:3
    Input Voltage:120/277
    Ballast Factor:High
    Alternate Manufacturer Part No.:78619
    Use With:4 ft. Lamps
    Brand or Series:UltraMax
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # GE332MAXP-H-ULTRA
    • UNSPSC 39101901
    • Alternate Manufacturer Part No. 78619
    • Ballast Factor High
    • Ballast Technology Electronic
    • Brand or Series UltraMax
    • Input Voltage 120/277
    • Lamp Type Fluorescent
    • No. of Lamps 3
    • Starting method MultiVolt Instant Start
    • Use With 4 ft. Lamps
    • SKU Spec Sheet
      GE332MAXP-H-ULTRA Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    UltraMax™ 120-277V high ballast factor, professional series electronic high efficiency multivolt instant start ballast for use with (2 or 3) F32T8 lamps.
    • Energy saving high efficiency instant start electronic ballast (>90%)
    • Multi-Voltage Technology handles voltage from 120 to 277V
    • UL type CC rating provides protection against arcing in electrical devices
    • Anti-striation control for better light quality, with no striations
    • Cold temperature -20°F minimum starting temperature
    • UL 55C ambient rating - high temperature protection circuit
    • Alternate part number: 78619