GE Lighting F32T8/XL/SPX65E2 T8 32W LONG LIFE SPX65 ECOLUX | Graybar Store
GE Lighting - T8 32W LONG LIFE SPX65 ECOLUX - F32T8/XL/SPX65E2
+ / - Hover over image to Zoom
Other Views

    T8 32W LONG LIFE SPX65 ECOLUX

    Manufacturer: GE Lighting
    Manufacturer #: F32T8/XL/SPX65E2
    SKU: 25448611
    $4.08
    Checking Pricing
         
    Wattage:32
    Rated Life (Hour):40000
    Initial/Mean Lumens:2750/2610
    Color Temperature (Kelvin):6500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F32T8/XL/SPX65E2
    • UNSPSC 39101605
    • Base Type G13
    • Brand Ecolux
    • Bulb Shape T8
    • Color Temperature (Kelvin) 6500
    • Initial/Mean Lumens 2750/2610
    Product Overview:
    Ecolux® Starcoat® T8 32W linear fluorescent lamp with G13 base, color temperature 6500K, 40000 rated life hours, initial/mean lumens 2750/2610 for general use.