Siemon T7P4-B01-1 Modular Plugs, Solid, 4 Pair, 23 to 22 AWG | Graybar Store
     
Siemon - Modular Plugs, Solid, 4 Pair, 23 to 22 AWG - T7P4-B01-1
+ / - Hover over image to Zoom
Other Views

    Modular Plugs, Solid, 4 Pair, 23 to 22 AWG

    Manufacturer: Siemon
    Manufacturer #: T7P4-B01-1
    SKU: 25383186
    $15.42
    Checking Pricing
         
    Quick Order:Y
    Conductor Type:Solid
    Plug Type:4-Pair
    Wire Size:23 to 22 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # T7P4-B01-1
    • Plug Type 4-Pair
    • Wire Type Solid
    • Conductor Type Solid
    • Wire Size 23 to 22 AWG
    • ECCN EAR99
    Product Overview:
    Solid, 4 Pair, 23-22 AWG