Panduit T75FR-CY Spiral Wrap, 100 ft., 3/4 in. | Graybar Store
Panduit - Spiral Wrap, 100 ft., 3/4 in. - T75FR-CY
+ / - Hover over image to Zoom
Other Views

    Spiral Wrap, 100 ft., 3/4 in.

    Manufacturer: Panduit
    Manufacturer #: T75FR-CY
    SKU: 95033001
    $247.03
    Checking Pricing
         
    Color:Natural
    Material:Flame Retardant Polyethylene
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T75FR-CY
    • Color Natural
    • Application Provides cable and hose abrasion protection
    • UNSPSC 39131604
    • Material Flame Retardant Polyethylene
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Spiral Wrap, offers abrasion protection for wires, cables, hoses and tubing, .75" (19.1mm) x 100', flame retardant polyethylene, natural, standard package.