Werner T7414 T7400 Series Twin Ladder, 14 ft., 375 lb. Rating | Graybar Store
     
Werner - T7400 Series Twin Ladder, 14 ft., 375 lb. Rating - T7414
+ / - Hover over image to Zoom
Other Views

    T7400 Series Twin Ladder, 14 ft., 375 lb. Rating

    Manufacturer: Werner
    Manufacturer #: T7414
    SKU: 92050004
    $716.50
    Checking Pricing
         
    Height (Feet):14 ft.
    Load Rating (Pound):300 lb.
    Spread (Inches):106-1/4
    Width (Inches):39 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # T7414
    • UNSPSC 30191501
    • Height (Feet) 14 ft.
    • Load Rating (Pound) 300 lb.
    • Materials Fiberglass
    • Spread (Inches) 106-1/4
    • Width (Inches) 39 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    14 foot twin ladder has a 375 pound capacity.
    Twin Ladder
    • Size 14 ft
    • Reach Height 18 ft
    • Max. Standing Height 11 ft 6 in
    • Edge Bracing Heavy
    • Load Capacity 300 lbs
    • Type IA Duty Rating
    • Material Fiberglass
    • Approx. Width 39 in
    • Approx. Spread 106-1/4 in
    • With Pail Shelf No
    • Spreader Material Aluminum
    • Certifications ANSI A14.5 (2007); OSHA
    • Top Dimension 8-1/4 in x 14-1/2 in
    • Front Rails Dimension 3-1/8 in
    • Front Flange Dimension 1-3/16 in
    • Rear Rails Dimension 3-1/8 in
    • Rear Flange Dimension 1-3/16 in
    • Steps Dimension 3 in