Leviton T7280-W Decora Plus Straight Blade Duplex Receptacle, 15A, 125V, Tamper-Resistant, Self-Grounding, White | Graybar Store
     
Leviton - Decora Plus Straight Blade Duplex Receptacle, 15A, 125V, Tamper-Resistant, Self-Grounding, White - T7280-W
+ / - Hover over image to Zoom
Other Views

    Decora Plus Straight Blade Duplex Receptacle, 15A, 125V, Tamper-Resistant, Self-Grounding, White

    Manufacturer: Leviton
    Manufacturer #: T7280-W
    SKU: 25271530
    $84.48
    Checking Pricing
         
    Connection:Back and Side Wired
    Standard:NEMA (WD-1, WD-6);ANSI (C-73);UL Listed (498);UL Listed (1449);CSA Certified (C22.2);NOM Certified (057)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T7280-W
    • UNSPSC 39121610
    • Materials Polycarbonate
    • Connection Back and Side Wired
    • Standard NEMA (WD-1, WD-6);ANSI (C-73);UL Listed (498);UL Listed (1449);CSA Certified (C22.2);NOM Certified (057)
    • SKU Spec Sheet
      T7280-W Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Decora Plus Straight Blade Duplex Receptacle, 15A, 125V, Tamper-Resistant, Commercial Grade, Self-Grounding, White