Panduit T70TRWH Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, Transition Fitting, 5.25 L x 1.87 H in, 1 per Package, 10 per Package | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, Transition Fitting, 5.25 L x 1.87 H in, 1 per Package, 10 per Package - T70TRWH
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, Transition Fitting, 5.25 L x 1.87 H in, 1 per Package, 10 per Package

    Manufacturer: Panduit
    Manufacturer #: T70TRWH
    SKU: 98319145
    $30.73
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CSA 22.2 No.62-93, CSA Certified, RoHS Compliant, UL Listed, UL5A Listed
    Dimensions (Inches):5.25 L x 1.87 H
    Height (Inches):1.87 in.
    Length:5.25 in. L
    Overall Length (Inches):5.25
    Use With:LD Profile, T-45 Raceways
    Fitting Type:Transition Fitting
    Dimensions:5.25 L x 1.87 H in
    Packaging:1 per Package, 10 per Package
    Material:PVC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70TRWH
    • Dimensions 5.25 L x 1.87 H in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93, CSA Certified, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 5.25 L x 1.87 H
    • Fitting Type Transition Fitting
    • Height (Inches) 1.87 in.
    • Length 5.25 in. L
    Product Overview:
    Transition fitting. Used to transition to any LD profile or T-45 raceway while maintaining channel separation. Fitting includes bend radius insert, White.