Panduit T70PGEI Snap-On GFCI Faceplate, PVC, Snap-On Mount, 2 Port, Ivory, 1 per Package, 10 per Package, 4.5 H x 2.75 W in., One Gang Bracket | Graybar Store
     
Panduit - Snap-On GFCI Faceplate, PVC, Snap-On Mount, 2 Port, Ivory, 1 per Package, 10 per Package, 4.5 H x 2.75 W in., One Gang Bracket - T70PGEI
+ / - Hover over image to Zoom
Other Views

    Snap-On GFCI Faceplate, PVC, Snap-On Mount, 2 Port, Ivory, 1 per Package, 10 per Package, 4.5 H x 2.75 W in., One Gang Bracket

    Manufacturer: Panduit
    Manufacturer #: T70PGEI
    SKU: 99427338
    $5.88
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Ivory
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 H x 2.75 W
    Bracket Size:One Gang
    Jack Type:GFCI Rectangular Communication Module
    Use With:GFCI Rectangular Communication Module
    Part Number:T70PGEI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70PGEI
    • Bracket Size One Gang
    • Color Ivory
    • Jack Type GFCI Rectangular Communication Module
    • Part Number T70PGEI
    • Type Snap-On GFCI Faceplate
    • No. of Ports 2
    • UNSPSC 39131700
    • Dimensions (Inches) 4.5 H x 2.75 W
    • Made Of PVC
    • Mounting Snap-On Mount
    • Packaging 1 per Package, 10 per Package
    • Use With GFCI Rectangular Communication Module
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Snap-On GFCI Faceplate, PVC, Snap-On Mount, 2, Ivory, 1 per Package, 10 per Package, 4.5 (H) x 2.75 (W) in, One Gang