Panduit T70OCEI Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, Outside Corner Fitting, 4.3 x 4.3 x 1.77 in | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, Outside Corner Fitting, 4.3 x 4.3 x 1.77 in - T70OCEI
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, Outside Corner Fitting, 4.3 x 4.3 x 1.77 in

    Manufacturer: Panduit
    Manufacturer #: T70OCEI
    SKU: 98317743
    $17.55
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CSA 22.2 No.62-93, CSA Certified, RoHS Compliant, UL Listed, UL5A Listed
    Dimensions (Inches):4.3 x 4.3 x 1.77
    Length:4.3 in.
    Overall Length (Inches):4.3
    Use With:T-70 Raceways
    Fitting Type:Outside Corner Fitting
    Dimensions:4.3 x 4.3 x 1.77 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
    Height:1.77 in.
    Width:4.3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70OCEI
    • Dimensions 4.3 x 4.3 x 1.77 in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93, CSA Certified, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 4.3 x 4.3 x 1.77
    • Fitting Type Outside Corner Fitting
    • Height 1.77 in.
    • Length 4.3 in.
    • Materials PVC
    • Overall Length (Inches) 4.3
    • Series Twin-70
    • Width 4.3 in.
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With T-70 Raceways
    • SKU Spec Sheet
      T70OCEI Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Outside corner fitting. Used to join sections of T-70 raceway at outside corners. Electric Ivory.