Panduit T70FV2EI Snap-On Sloped Mini-Com Faceplate, PVC, Snap-On Mount, 2 Port, Ivory, 1 per Package, 10 per Package, 4.5 H x 2.75 W in. | Graybar Store
     
Panduit - Snap-On Sloped Mini-Com Faceplate, PVC, Snap-On Mount, 2 Port, Ivory, 1 per Package, 10 per Package, 4.5 H x 2.75 W in. - T70FV2EI
+ / - Hover over image to Zoom
Other Views

    Snap-On Sloped Mini-Com Faceplate, PVC, Snap-On Mount, 2 Port, Ivory, 1 per Package, 10 per Package, 4.5 H x 2.75 W in.

    Manufacturer: Panduit
    Manufacturer #: T70FV2EI
    SKU: 99847172
    $6.95
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Ports:2
    Color:Ivory
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):4.5 in. x 2.75 in.
    Jack Type:Mini-Com® Module
    Use With:Mini-Com® Module
    Part Number:T70FV2EI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70FV2EI
    • Color Ivory
    • Jack Type Mini-Com® Module
    • Part Number T70FV2EI
    • No. of Ports 2
    • UNSPSC 39131700
    • Dimensions (Inches) 4.5 in. x 2.75 in.
    • Made Of PVC
    • Mounting Snap-On Mount
    • Packaging 1 per Package, 10 per Package
    • Use With Mini-Com® Module
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Snap-On Sloped Mini-Com Faceplate, PVC, Snap-On Mount, 2, Ivory, 1 per Package, 10 per Package, 4.5 (H) x 2.75 (W) in, One Gang