Panduit T70BWH6 Surface-Mounted Raceway, Raceway Base, PVC, T-70 Series, 10 ft L, 10 ft x 4.07 in x 1.77 in, Base Mount, White | Graybar Store
     
Panduit - Surface-Mounted Raceway, Raceway Base, PVC, T-70 Series, 10 ft L, 10 ft x 4.07 in x 1.77 in, Base Mount, White - T70BWH6
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway, Raceway Base, PVC, T-70 Series, 10 ft L, 10 ft x 4.07 in x 1.77 in, Base Mount, White

    Manufacturer: Panduit
    Manufacturer #: T70BWH6
    SKU: 98314315
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Dimensions (Inches):10 ft x 4.07 in x 1.77 in
    Height (Inches):1.77
    Width (Inches):4.07
    Length:10 ft
    Dimensions:10 ft x 4.07 in x 1.77 in
    Mounting Type:Base Mount
    Additional Features:CE Compliant, CSA 22.2 No.62-93 Certified, RoHS Compliant, UL Listed, UL5A Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70BWH6
    • Color White
    • Dimensions 10 ft x 4.07 in x 1.77 in
    • Type Raceway Base
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93 Certified, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 10 ft x 4.07 in x 1.77 in
    • Height (Inches) 1.77
    • Length 10 ft
    • Materials PVC
    • Mounting Type Base Mount
    • Series T-70
    • Width (Inches) 4.07
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T-70 raceway base in 8' and 10' lengths. Supplied with pre-punched mounting holes.