Panduit T70BIW6 T-70 Power Rated Multi-Channel Raceway Base, 6 Feet | Graybar Store
     
Panduit - T-70 Power Rated Multi-Channel Raceway Base, 6 Feet - T70BIW6
+ / - Hover over image to Zoom
Other Views

    T-70 Power Rated Multi-Channel Raceway Base, 6 Feet

    Manufacturer: Panduit
    Manufacturer #: T70BIW6
    SKU: 97126104
    $30.90
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70BIW6
    • UNSPSC 39131709
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    T-70 Power Rated Multi-Channel Raceway Base, 6 Feet, Off White, UL and CSA rated 600V; meets UL 5A and CSA C22.2 No. 62.1-03 standards; FT4 rated CE - Compliant with LVD 2006/95/EC (EN50085-1, EN 50085-2-1), Large cable capacity with aesthetically pleasing design, Tamper resistant, Compatible with NEMA standard 70mm faceplates or Pan-Way Classic Series Snap-On Faceplates, Transitions to Panduit T-45 and LD profile raceway, Supplied with pre-punched mounting holes.