Panduit T70BH2EI Snap-On Insert Faceplate, PVC, Snap-On Mount, 4 Port, Ivory, 1 per Package, 10 per Package, 2.75 H x 4.5 W in. | Graybar Store
     
Panduit - Snap-On Insert Faceplate, PVC, Snap-On Mount, 4 Port, Ivory, 1 per Package, 10 per Package, 2.75 H x 4.5 W in. - T70BH2EI
+ / - Hover over image to Zoom
Other Views

    Snap-On Insert Faceplate, PVC, Snap-On Mount, 4 Port, Ivory, 1 per Package, 10 per Package, 2.75 H x 4.5 W in.

    Manufacturer: Panduit
    Manufacturer #: T70BH2EI
    SKU: 99427335
    $5.83
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Ivory
    Packaging:1 per Package, 10 per Package
    Dimensions (Inches):2.75 in. x 4.5 in.
    Labels:Yes
    Use With:PANDUIT® Mini-Com® Insert, Surface Raceway System and Box
    Part Number:T70BH2EI
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T70BH2EI
    • Color Ivory
    • Part Number T70BH2EI
    • No. of Ports 4
    • UNSPSC 39131709
    • Dimensions (Inches) 2.75 in. x 4.5 in.
    • Labels Yes
    • Made Of PVC
    • Mounting Snap-On Mount
    • Packaging 1 per Package, 10 per Package
    • Use With PANDUIT® Mini-Com® Insert, Surface Raceway System and Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Snap-On Insert Faceplate, PVC, Snap-On Mount, 4, Ivory, 1 per Package, 10 per Package, 2.75 (H) x 4.5 (W) in, One Gang, Yes