Panduit T702ECWH Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, End Cap Fitting, 1.97 x 7.56 x 1.86 in, 1 per Package, 10 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, End Cap Fitting, 1.97 x 7.56 x 1.86 in, 1 per Package, 10 per Package - T702ECWH
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, End Cap Fitting, 1.97 x 7.56 x 1.86 in, 1 per Package, 10 per Package

    Manufacturer: Panduit
    Manufacturer #: T702ECWH
    SKU: 98319179
    $8.85
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CSA 22.2 No.62-93, CSA Certified, RoHS Compliant, UL Listed, UL5A Listed
    Dimensions (Inches):1.97 x 7.56 x 1.86
    Length:1.97 in.
    Overall Length (Inches):1.97
    Use With:Twin-70 Raceways
    Width (Inches):7.56
    Fitting Type:End Cap Fitting
    Dimensions:1.97 x 7.56 x 1.86 in
    Packaging:1 per Package, 10 per Package
    Material:PVC
    Height:1.86 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T702ECWH
    • Dimensions 1.97 x 7.56 x 1.86 in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93, CSA Certified, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 1.97 x 7.56 x 1.86
    • Fitting Type End Cap Fitting
    • Height 1.86 in.
    • Length 1.97 in.
    • Materials PVC
    • Overall Length (Inches) 1.97
    • Series Twin-70
    • Width (Inches) 7.56
    • Material PVC
    • Packaging 1 per Package, 10 per Package
    • Use With Twin-70 Raceways
    • SKU Spec Sheet
      T702ECWH Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    End cap fitting. Conduit breakouts of 1/2 for entry into raceway channel. White.