Panduit T702BCWH-X Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, Base Coupler Fitting, 1.5 x 2.12 x 1.85 in, 10 per Package | Graybar Store
     
Panduit - Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, Base Coupler Fitting, 1.5 x 2.12 x 1.85 in, 10 per Package - T702BCWH-X
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, PVC, Twin-70 Series, Base Coupler Fitting, 1.5 x 2.12 x 1.85 in, 10 per Package

    Manufacturer: Panduit
    Manufacturer #: T702BCWH-X
    SKU: 98319162
    $8.13
    Checking Pricing
         
    Quick Order:Y
    Additional Features:CE Compliant, CSA 22.2 No.62-93, CSA Certified, RoHS Compliant, UL Listed, UL5A Listed
    Dimensions (Inches):1.5 x 2.12 x 1.85
    Length:1.5 in.
    Overall Length (Inches):1.5
    Use With:Twin-70 Raceways
    Fitting Type:Base Coupler Fitting
    Dimensions:1.5 x 2.12 x 1.85 in
    Packaging:10 per Package
    Material:PVC
    Height:1.85 in.
    Width:2.12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T702BCWH-X
    • Dimensions 1.5 x 2.12 x 1.85 in
    • UNSPSC 39131709
    • Additional Features CE Compliant, CSA 22.2 No.62-93, CSA Certified, RoHS Compliant, UL Listed, UL5A Listed
    • Dimensions (Inches) 1.5 x 2.12 x 1.85
    • Fitting Type Base Coupler Fitting
    • Height 1.85 in.
    • Length 1.5 in.
    • Materials PVC
    • Overall Length (Inches) 1.5
    • Series Twin-70
    • Width 2.12 in.
    • Material PVC
    • Packaging 10 per Package
    • Use With Twin-70 Raceways
    • SKU Spec Sheet
      T702BCWH-X Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Base coupler fitting. Used for joining sections of Twin-70 base together. White.