GE Lighting 25T7N-CD 6PK T7 25W Appliance Lamp, Intermediate Screw Base, Case 240 | Graybar Store
     
GE Lighting - T7 25W Appliance Lamp, Intermediate Screw Base, Case 240 - 25T7N-CD 6PK
+ / - Hover over image to Zoom
Other Views

    T7 25W Appliance Lamp, Intermediate Screw Base, Case 240

    Manufacturer: GE Lighting
    Manufacturer #: 25T7N-CD 6PK
    SKU: 94007538
    $4.32
    Checking Pricing
         
    Initial Lumens:195
    Packaging:240 Per Case
    Rated Life (Hour):1000
    Wattage:25
    Alternate Manufacturer Part No.:10692
    Color:Clear
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 25T7N-CD 6PK
    • Color Clear
    • UNSPSC 39101612
    • Alternate Manufacturer Part No. 10692
    • Base Type Intermediate Screw
    • Bulb Shape T7
    • Initial Lumens 195
    • Rated Life (Hour) 1000
    • Wattage 25
    • Packaging 240 Per Case
    • Voltage Rating 120V
    • SKU Spec Sheet
      25T7N-CD 6PK Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GE clear 25W 120V T7 incandescent appliance lamp with intermediate screw base, 195 initial lumens and 1000 rated life hours.