Juno Lighting T691 WH MINI-SWIVEL PAR16/20/30/38 | Graybar Store
     
Juno Lighting - MINI-SWIVEL PAR16/20/30/38 - T691 WH
+ / - Hover over image to Zoom
Other Views

    MINI-SWIVEL PAR16/20/30/38

    Manufacturer: Juno Lighting
    Manufacturer #: T691 WH
    SKU: 88297667
    $30.62
    Checking Pricing
         
    Color:White
    No. of Lamps:1
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # T691 WH
    • Color White
    • UNSPSC 39111508
    • Lamp Type Incandescent
    • No. of Lamps 1
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Mini Swivel with Slotted Yoke