Juno Lighting T690 WH Track Light, Incandescent, 120V, 5-5/8 in. L, 250W,White | Graybar Store
     
Juno Lighting - Track Light, Incandescent, 120V, 5-5/8 in. L, 250W,White - T690 WH
+ / - Hover over image to Zoom
Other Views

    Track Light, Incandescent, 120V, 5-5/8 in. L, 250W,White

    Manufacturer: Juno Lighting
    Manufacturer #: T690 WH
    SKU: 88297664
    $65.68
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):5-5/8
    Wattage:250 W
    Color:White
    Additional Features:These Spotlights Relamp From the Front, Have Fixed Socket Mounts, Include an On/Off Switch and accept PAR38 Lamps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # T690 WH
    • Color White
    • UNSPSC 39111508
    • Additional Features These Spotlights Relamp From the Front, Have Fixed Socket Mounts, Include an On/Off Switch and accept PAR38 Lamps
    • Lamp Type Incandescent
    • Nom. Length (Inches) 5-5/8
    • Voltage 120 V
    • Wattage 250 W
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Trac-Master® Front Lamping Open Back Gimbal PAR38 Trac Head