Juno Lighting T689 BL Track Light, Incandescent, 120V, 4-1/2 in. L, 75W, Black | Graybar Store
     
Juno Lighting - Track Light, Incandescent, 120V, 4-1/2 in. L, 75W, Black - T689 BL
+ / - Hover over image to Zoom
Other Views

    Track Light, Incandescent, 120V, 4-1/2 in. L, 75W, Black

    Manufacturer: Juno Lighting
    Manufacturer #: T689 BL
    SKU: 89085074
    $62.83
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):4-1/2
    Wattage:75 W
    Color:Black
    Additional Features:These Spotlights Relamp From the Front, Have Fixed Socket Mounts, Include an On/Off Switch and accept PAR38 Lamps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Juno Lighting
    • Manufacturer # T689 BL
    • Color Black
    • UNSPSC 39111508
    • Additional Features These Spotlights Relamp From the Front, Have Fixed Socket Mounts, Include an On/Off Switch and accept PAR38 Lamps
    • Lamp Type Incandescent
    • Nom. Length (Inches) 4-1/2
    • Voltage 120 V
    • Wattage 75 W
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Trac-Master® Front Lamping Open Back Gimbal Par30 Trac Head