L. H. Dottie T6321SP 6-32 x 1 in. Stainless Steel Spanner Pan Head Tamper Proof Machine Screw (100) | Graybar Store
     
L. H. Dottie - 6-32 x 1 in. Stainless Steel Spanner Pan Head Tamper Proof Machine Screw (100) - T6321SP
+ / - Hover over image to Zoom
Other Views

    6-32 x 1 in. Stainless Steel Spanner Pan Head Tamper Proof Machine Screw (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: T6321SP
    SKU: 25439253
    $0.79
    Checking Pricing
         
    Length:1 in. L
    Packaging:100
    Screw Size:6-32
    Additional Features:Tamper Resistant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # T6321SP
    • UNSPSC 31161504
    • Additional Features Tamper Resistant
    • Head Type Pan Head, Spanner
    • Length 1 in. L
    • Materials 18-8 Stainless Steel
    • Screw Size 6-32
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    18-8 Stainless Steel 6-32 x 1 in. Spanner Pan Head Tamper Proof Machine Screw, Insert Bit 115-6, Driver SPN6, Package of 100
    Tamper resistant screws are designed to prevent vandalism and theft. Use proper bit or driver to remove.