Werner T6202 T6202 Series Twin Step Stool | Graybar Store
     
Werner - T6202 Series Twin Step Stool - T6202
+ / - Hover over image to Zoom
Other Views

    T6202 Series Twin Step Stool

    Manufacturer: Werner
    Manufacturer #: T6202
    SKU: 94007229
    $114.23
    Checking Pricing
         
    Height (Feet):2 ft.
    Load Rating (Pound):300 lb. Load Rating
    Spread (Inches):23
    Width (Inches):21-1/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Werner
    • Manufacturer # T6202
    • UNSPSC 30191505
    • Height (Feet) 2 ft.
    • Load Rating (Pound) 300 lb. Load Rating
    • Materials Fiberglass
    • Spread (Inches) 23
    • Width (Inches) 21-1/8
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2 foot twin step stool has a 300 pound capacity.
    Twin Step Ladder
    • Size 2 ft
    • Reach Height 8 ft
    • Max. Standing Height 2 ft
    • Load Capacity 300 lbs
    • Type IA Duty Rating
    • Material Fiberglass
    • Approx. Width 21-1/8 in
    • Approx. Spread 23 in
    • With Pail Shelf No
    • Spreader Material Steel
    • Certifications ANSI A14.5 (2007); OSHA
    • Front Rails Dimension 3-1/8 in
    • Front Flange Dimension 1-3/16 in
    • Rear Rails Dimension 3-1/8 in
    • Rear Flange Dimension 1-3/16 in
    • Steps Dimension 3 in