Hubbell Power Systems T6010286 Jumper Set, 180 in. | Graybar Store
     
Hubbell Power Systems - Jumper Set, 180 in. - T6010286
+ / - Hover over image to Zoom
Other Views

    Jumper Set, 180 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: T6010286
    SKU: 25082407
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # T6010286
    • UNSPSC 39122103
    Product Overview:
    Insulated Jumper Set for 15kV hotstick applications.
    1.5 in conductor diameter (Main) with 2/0 AWG conductor size. Current rating of 300. Length of 180 in.