Bussmann (Eaton) T60030-2SR Fuse Block, Class T, 2-Pole, 30A, 600V, Screw and Reinforced Spring | Graybar Store
     
Bussmann (Eaton) - Fuse Block, Class T, 2-Pole, 30A, 600V, Screw and Reinforced Spring - T60030-2SR
+ / - Hover over image to Zoom
Other Views

    Fuse Block, Class T, 2-Pole, 30A, 600V, Screw and Reinforced Spring

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: T60030-2SR
    SKU: 92048821
    $43.20
    Checking Pricing
         
    Additional Features:Wire Size 10 AWG (Copper), Interrupt Rating 200 kA (RMS Symmetrical)
    Amps:1/2 to 30A
    Connection:Screw
    Material:Glass Polyester
    Standard:UL 512, CSA C22.2, CE
    Voltage Rating:600 Vac, 600 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # T60030-2SR
    • Application 600 Vac/Vdc or Less Control Systems, 600 Vac/Vdc or Less Individual Control Circuits
    • UNSPSC 39121624
    • Additional Features Wire Size 10 AWG (Copper), Interrupt Rating 200 kA (RMS Symmetrical)
    • Amps 1/2 to 30A
    • Fuse Dimension 3.19 In Length x 2.59 In Width x 1.44 In Height
    • Fuse Type T
    • Material Glass Polyester
    • Voltage Rating 600 Vac, 600 Vdc
    • Connection Screw
    • Standard UL 512, CSA C22.2, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 600V Class T 2 Pole Fuseblock with Screw and Reinforced Spring
    30A 600V Class T 2 Pole Fuseblock with Screw and Reinforced Spring