Hubbell Power Systems T6002364 Long Ball Stud, 7 in. | Graybar Store
     
Hubbell Power Systems - Long Ball Stud, 7 in. - T6002364
+ / - Hover over image to Zoom
Other Views

    Long Ball Stud, 7 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: T6002364
    SKU: 22046744
    $65.99
    Checking Pricing
         
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # T6002364
    • UNSPSC 31163303
    • Length 7 in.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Tin-plated long ball stud, 7 inch length.
    Ball-stud is bronze alloy. Bolt installation torque is 25 lb/ft. Current rating of 400 Amps.