Hubbell Power Systems T6002320 Ground Clamp Socket, ASTM Grade 5 | Graybar Store
     
Hubbell Power Systems - Ground Clamp Socket, ASTM Grade 5 - T6002320
+ / - Hover over image to Zoom
Other Views

    Ground Clamp Socket, ASTM Grade 5

    Manufacturer: Hubbell Power Systems
    Manufacturer #: T6002320
    SKU: 25667554
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # T6002320
    • UNSPSC 39122103
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ground Clamp Socket, T-Handle type, torque: 20 lb/ft.
    Body and eyescrews made of bronze alloy. 400 amp current rating. Grounding wire capacity maximum is 4/0 AWG and minimum is 2 AWG. 5/8 inch 11 thread terminal connection type.