Hubbell Power Systems T6000466 Ground Clamp, ASTM Grade 2 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Power Systems - Ground Clamp, ASTM Grade 2 - T6000466
+ / - Hover over image to Zoom
Other Views

    Ground Clamp, ASTM Grade 2

    Manufacturer: Hubbell Power Systems
    Manufacturer #: T6000466
    SKU: 25605593
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # T6000466
    • UNSPSC 39122103
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Ground Clamp for DB Pad Mount XFormer.
    Bronze material with eyescrew handle and smooth jaw type. Terminal connection type is drilled. Jaw opening: .814 to .162 in. Current rating of 250 amps. Grounding wire capacity, 2 to 1/0 AWG with threaded terminal. ASTM Grade 2.