GE Lighting T6 Instant Start | Graybar Store
GE Lighting - T6 Instant Start
+ / - Hover over image to Zoom
Other Views

    T6 Instant Start

    Manufacturer: GE Lighting
         

    T6 instant start fluorescent lamp with single pin base for general purpose use.

    • Manufacturer GE Lighting
    • Base Type Fa8
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Rated Life (Hour)
    Wattage
    Color Temperature (Kelvin)
    Alternate Manufacturer Part No.
    Initial/Mean Lumens
    Length
    Price
    F64T6/CW
    88111951
    7500
    40
    4100
    10805
    2800/2520
    64 in.
    $30.51 / EA
    SKU
    88111951
    Rated Life (Hour)
    7500
    Wattage
    40
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10805
    Initial/Mean Lumens
    2800/2520
    Length
    64 in.
    $30.51 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F42T6/CW
    88111883
    7500
    25
    4100
    10720
    1750/1580
    42 in.
    $29.02 / EA
    SKU
    88111883
    Rated Life (Hour)
    7500
    Wattage
    25
    Color Temperature (Kelvin)
    4100
    Alternate Manufacturer Part No.
    10720
    Initial/Mean Lumens
    1750/1580
    Length
    42 in.
    $29.02 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F42T6/WW
    88111885
    7500
    25
    3000
    10721
    1825/1640
    42 in.
    $29.94 / EA
    SKU
    88111885
    Rated Life (Hour)
    7500
    Wattage
    25
    Color Temperature (Kelvin)
    3000
    Alternate Manufacturer Part No.
    10721
    Initial/Mean Lumens
    1825/1640
    Length
    42 in.
    $29.94 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F64T6/WW
    88111953
    7500
    40
    3000
    10807
    2900/2610
    64 in.
    $31.40 / EA
    SKU
    88111953
    Rated Life (Hour)
    7500
    Wattage
    40
    Color Temperature (Kelvin)
    3000
    Alternate Manufacturer Part No.
    10807
    Initial/Mean Lumens
    2900/2610
    Length
    64 in.
    $31.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock