GE Lighting T6 Compact Fluorescent Lamp, 4-Pin 2D®, GR10q-4 Base | Graybar Store
     
GE Lighting - T6 Compact Fluorescent Lamp, 4-Pin 2D®, GR10q-4 Base
+ / - Hover over image to Zoom
Other Views

    T6 Compact Fluorescent Lamp, 4-Pin 2D®, GR10q-4 Base

    Manufacturer: GE Lighting
         

    Plug-in 4-Pin 2D® T6 compact fluorescent lamp with GR10q-4 base.

    • Manufacturer GE Lighting
    • Base Type GR10q-4
    • Bulb Shape T6
    • Lamp Type CFL
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color Temperature (Kelvin)
    Rated Life (Hour)
    Wattage
    Alternate Manufacturer Part No.
    Packaging
    Length
    Initial/Mean Lumens
    CRI
    Price
    F282D/827/4P
    93145791
    2700
    10000
    28W
    22172
    20 Per Case
    8.1 in.
    2050/1720
    82
    $23.86 / EA
    SKU
    93145791
    Color Temperature (Kelvin)
    2700
    Rated Life (Hour)
    10000
    Wattage
    28W
    Alternate Manufacturer Part No.
    22172
    Packaging
    20 Per Case
    Length
    8.1 in.
    Initial/Mean Lumens
    2050/1720
    CRI
    82
    $23.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F382D/827/4P
    92042180
    2700
    10000
    38W
    21305
    20 Per Case
    8.1 in.
    2850/2395
    82
    $23.85 / EA
    SKU
    92042180
    Color Temperature (Kelvin)
    2700
    Rated Life (Hour)
    10000
    Wattage
    38W
    Alternate Manufacturer Part No.
    21305
    Packaging
    20 Per Case
    Length
    8.1 in.
    Initial/Mean Lumens
    2850/2395
    CRI
    82
    $23.85 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F282D/835/4P
    93145789
    3500
    10000
    28W
    22180
    20 Per Case
    8.1 in.
    2050/1720
    82
    $23.86 / EA
    SKU
    93145789
    Color Temperature (Kelvin)
    3500
    Rated Life (Hour)
    10000
    Wattage
    28W
    Alternate Manufacturer Part No.
    22180
    Packaging
    20 Per Case
    Length
    8.1 in.
    Initial/Mean Lumens
    2050/1720
    CRI
    82
    $23.86 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    F382D/835/4P
    93145790
    3500
    10000
    38W
    22181
    20 Per Case
    8.1 in.
    2850/2395
    82
    $19.08 / EA
    SKU
    93145790
    Color Temperature (Kelvin)
    3500
    Rated Life (Hour)
    10000
    Wattage
    38W
    Alternate Manufacturer Part No.
    22181
    Packaging
    20 Per Case
    Length
    8.1 in.
    Initial/Mean Lumens
    2850/2395
    CRI
    82
    $19.08 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock