C Enterprises T5FAMK-5F Copper Patch Cables, 5 ft., Shielded, RJ-21 Male to Female, Cat 5e | Graybar Store
     
C Enterprises - Copper Patch Cables, 5 ft., Shielded, RJ-21 Male to Female, Cat 5e - T5FAMK-5F
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Shielded, RJ-21 Male to Female, Cat 5e

    Manufacturer: C Enterprises
    Manufacturer #: T5FAMK-5F
    SKU: 25630769
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Connectors:RJ-21 Male to Female
    Shielding:Non Shielded, Shielded
    Length:5 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer C Enterprises
    • Manufacturer # T5FAMK-5F
    • Connectors RJ-21 Male to Female
    • Shielding Non Shielded, Shielded
    • Termination Style Crimp
    • UNSPSC 26121666
    • Length 5 ft.
    • Mounting Plug-In Mount
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Copper Patch Cables, Cat 5e, Plug-In Mount, Crimp, 5 ft, Non Shielded, Shielded, RJ-21 Male to Female